8 & 6 TPI Carbon Steel Eye Bolts

8 & 6 TPI Carbon Steel Eye Bolts

Carbon Eyebolts Are Provide Heavy-Duty Anchoring For Chain Or Wire Rope To Fixed Surfaces..

Long Shanks are manufactured from drop forged carbon steel for lasting durability and strength. Extra strong eyebolts are used to anchor chain or wire rope to fixed surfaces in indoor or outdoor settings. Fully threaded. Shank lengths are 2-3/4", 3", 3-1/2", 3-3/4", 4" and 5". Additional dimensions vary per model.


PATTERN
  • PATTERN
SHANK DIA. & THREAD
  • SHANK DIA. & THREAD
INNER DIA.
  • INNER DIA.
OUTER DIA.
  • OUTER DIA.
SHANK LENGTH
  • SHANK LENGTH
CAPACITY LBS.
  • CAPACITY LBS.
COMPARE EYE
SIZE PATTERN SHANK DIA. & THREAD INNER DIA. OUTER DIA. SHANK LENGTH CAPACITY LBS. MFG PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.86.177:24