Long Shank Carbon Steel Eye Bolts

Long Shank Carbon Steel Eye Bolts

Long Shank Carbon Eyebolts Provide Heavy-Duty Anchoring Applications.

Long Shanks are manufactured from drop forged carbon steel for lasting durability and strength. Extra strong eyebolts are used to anchor chain or wire rope to fixed surfaces in indoor or outdoor settings. Fully threaded. Shank lengths are 2-1/2", 3", 4" and 6". Additional dimensions vary per model.


PATTERN
  • PATTERN
SHANK DIA. & THREAD
  • SHANK DIA. & THREAD
INNER DIA.
  • INNER DIA.
OUTER DIA.
  • OUTER DIA.
SHANK LENGTH
  • SHANK LENGTH

Showing 15 of 33 items Show All Items

COMPARE EYE
BRAND PATTERN SHANK DIA. & THREAD INNER DIA. OUTER DIA. SHANK LENGTH MFG PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 33 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.19.184:25