Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Emergency Lighting and Exit Signs


(358 Items)
Sub Category
Exit Signs (60)
Remove
Everlite Tritium Exit Signs
Remove
Narrow Your Results By:
Type
10 Year Double Face (3)
10 Year Single Face (1)
20 Year Double Face (2)
20 Year Single Face (2)
Our Price
Under $276.00 (1)
$338.00 - $339.00 (2)
$509.00 - $510.00 (1)
$549.00 - $550.00 (2)
Over $678.00 (2)





Everlite Tritium Exit Signs
Everlite Tritium Exit Signs Emergi-Lite Everlite Tritium Exit Sign - 10 Year Single Face Green

This EverLite features rugged thermoplastic construction, contemporary design, smooth rounded corners and vibrant faceplate color make it perfect for any distinguished exit sign application. Suitable for use in hazardous, explosive, corrosive, humid, or any other harsh environments. EverLite Exit sign will not cause or contribute to the ignition of any hazardous or explosive atmospheres. Non-Electric design requires no wiring and no power source. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.


Everlite Tritium Exit Signs
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS PRICE EACH
TYPE W" D" H" COLOR IMAGE MODEL QTY 1-2 3+
10 Year Single Face14-1/81-1/88-3/8Green
WBB246134$275.95$235.95
10 Year Double Face14-1/82-1/48-3/8Red
WBB246137$509.00$437.95
10 Year Double Face14-1/82-1/48-3/8Green
WBB246136$549.00$468.95
20 Year Double Face14-1/82-1/48-3/8Red
WBB246168$678.00$579.00
20 Year Single Face14-1/81-1/88-3/8Green
WBB246147$338.95$290.95
20 Year Double Face14-1/82-1/48-3/8Green
WBB246167$678.00$579.00
20 Year Single Face14-1/81-1/88-3/8Red
WBB246148$338.95$290.95
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
(54)