Clamping Levers

Clamping Levers

Clamping Levers Are Used For Machinery Rapid Clamping And Releasing Operations.

Clamping Levers have plates made of technopolymer (polyamide) - glass fiber reinforced with steel or zinc plating to provide long lasting durability. Contact plates are Fixed or Adjustable. Levers provide torque-free clamping to ensure movement cannot exceed maximum clamping position. Assembled and mounted in correct order to allow thrust forces up to 8 kN and to provide maxiumum performance. Lever material options are Plastic Coated Die- Cast Zinc and Zinc-Plated Steel. Widths, lengths and clamp diameters vary per model.


HANDLE WIDTH
  • HANDLE WIDTH
HANDLE LENGTH
  • HANDLE LENGTH
DIAMETER
  • DIAMETER
CONTACT PLATE
  • CONTACT PLATE
PLATE MATERIAL
  • PLATE MATERIAL

Showing 15 of 885 items Show All Items

COMPARE
BRAND HANDLE WIDTH HANDLE LENGTH DIAMETER CONTACT PLATE PLATE MATERIAL IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 885 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.192.147:66