Machine Keys
Price
Machine Key - 3/16" x 3/16" x 1-1/8" - Form B - Med. Carbon/Alloy Steel - Plain - Moltrip - Pkg Qty 50
Finish
Plain
Material
Cold Finished Steel
Width
3/16 in
Length
1-1/8 in
Machine Key - 3/8" x 3/8" x 2" - Form B - 316 Stainless Steel - Plain - Undersize - ASTM A484 - Pkg Qty 5
Finish
Plain
Material
Stainless Steel
Width
3/8 in
Length
2 in
Machine Key - 5 mm x 5 mm x 40 mm - Form A - C45K - Plain - Undersize - DIN 6885 - Pkg Qty 50
Finish
Plain
Material
Cold Finished Steel
Width
5 mm
Length
40 mm
Woodruff Key - 5/16" W x 1" Outer Dia. - Alloy Steel - Plain - Key No. 1008 - USA - Pkg Qty 25
Finish
Plain
Material
Steel
Width
5/16 in
Length
0.992 in
Woodruff Key - M3 W x M3.7 Outer Dia. - Carbon Steel - Plain - DIN 6888 - Pkg Qty 50
Finish
Plain
Material
Steel
Width
M3
Certifications
DIN 6888
Metric Woodruff Key Assortment - 18 Items, 350 Pieces - M1.5 to M10 - Steel - Plain - Made In USA
Finish
Plain
Material
Carbon Steel