Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Relays and Sequencers


(294 Items)
Sub Category
Relays (254)
Remove
Relays
Remove
Narrow Your Results By:
Coil Voltage
24 (22)
120 (3)
208 (1)
240 (1)
Our Price
Under $20.00 (7)
$20.00 - $30.00 (4)
$30.00 - $60.00 (5)
$60.00 - $70.00 (6)
$70.00 - $90.00 (4)
$90.00 - $113.00 (2)
$114.00 - $138.00 (2)
Over $189.00 (2)





Relays
Relays Honeywell Relays Are Constructed For High Reliability.

Available in a wide variety of models and switching configurations to suit many applications. R4222, R8222, R4228 and R8228 are ideal for use in refrigeration and air-conditioning equipment, appliances and vending machines. ST82 is a time delay relay for use in compressor-run air conditioning and heat pump systems. R4225 and R8225 Models are fully-enclosed line and low-voltage fan relays. R841, R8229, R8246 are electric heating relays for use in resistive electric heating appliances. RA89A, RA832A, R845A, RA889 and R8845U switching relays can be used for a variety of switching applications to provide control of line or low voltage devices by a low voltage controller. R856 provides 24 volt control of line voltage motors, fans, blowers or pumps up to 1 HP. R8146 is a heating relay that isolates a self-generating millivolt (Powerpile) heating control system from the low voltage cooling control system.


Relays
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
SWITCHES COIL VOLTAGE PART # IMAGE MODEL QTY PRICE
--24R8246A1038
WBB393789$85.95
DPDT24ST82D1004
WBB393806$34.95
DPDT240R4222D1021
WBB393779$18.00
DPDT120R4222D1013
WBB393778$18.50
DPDT24R8222D1014
WBB393784$17.00
DPDT (1 P&1PDuty)24R8222V1003
WBB393786$18.75
DPDT - Pilot Duty120R4222N1002
WBB393780$27.95
DPDT - Pilot Duty24R8222N1011
WBB393785$18.00
DPST24R8229A1021
WBB393777$72.95
DPST24R8229A1005
WBB393776$55.95
DPST N.O.24R8225D1003
WBB393795$63.95
DPST N.O.24R8228D1018
WBB393788$27.95
DPST or SPST24R847A1085
WBB393797$99.95
DPST; one pole line voltage, the other line or low voltage24R845A1030
WBB393794$85.95
DPST; one pole line voltage, the other low voltage or millivolt24RA832A1066
WBB393802$87.95
DPST; one pole line voltage, the other low voltage or millivolt24RA832A1074
WBB393803$112.95
SPDT24R8228B1012
WBB393796$25.95
SPDT120R4222B1082
WBB393775$17.75
SPDT24R8222B1067
WBB393783$16.25
SPDT24R8225A1017
WBB393787$54.95
SPDT, plus PowerPile rated low voltage SPST relayRA889A1001
WBB393804$59.95
SPST24R841D1036
WBB393792$45.95
SPST24R841E1068
WBB393793$137.95
SPST24R856B1002
WBB393798$114.95
SPST24RA89A1074
WBB393805$69.95
SPSTR8146A1005
WBB393782$62.95
SPST24R841C1227
WBB393791$66.95
SPST208R841C1169
WBB393790$66.95
Two SPST, plus PowerPile rated low voltage SPST relay. (If normally closed conta24R8845U1003
WBB393799$64.95

Add Items To Cart

 May We Suggest
Honeywell Q633A1007 4"X4" Relay Receptacle W/ Metal Relay Cover 8 Color-Coded Plug-In Lead Wires Honeywell RA116A1055 Protectorelay Oil Burner Control W/ 75 Sec Lock Out Timing Honeywell RA117A1047 Protectorelay Oil Burner Control W/ 75 Seconds Lock Out Timing  
Honeywell Q633A1007 4"X4" Relay Receptacle W/ Metal Relay Cover 8 Color-Coded Plug-In Lead Wires Honeywell RA116A1055 Protectorelay Oil Burner Control W/ 75 Sec Lock Out Timing Honeywell RA117A1047 Protectorelay Oil Burner Control W/ 75 Seconds Lock Out Timing  
Honeywell Q633A1007 4"X4" Relay Receptacle W/ Metal Relay Cover 8 Color-Coded Plug-In Lead Wires Honeywell RA116A1055 Protectorelay Oil Burner Control W/ 75 Sec Lock Out Timing Honeywell RA117A1047 Protectorelay Oil Burner Control W/ 75 Seconds Lock Out Timing  
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(74)