Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,912 Items)
Sub Category
Scales-Pallet & Truck (128)
Remove
Portable Truck Scales & Floor Scales
Remove
Narrow Your Results By:
Readability lbs
5 (6)
20 (4)
10 (3)
0.2 (1)
0.5 (1)
Capacity Lbs.
20000 (8)
10000 (3)
1000 (1)
500 (1)
5000 (1)
  More...
Type
Portable Floor Scale (2)
Wireless 4 Scale System (1)
Wireless 4 Scale Truck System (3)
Wireless 6 Scale Truck System (2)
Wireless DW 4 Scale Truck System (3)
  More...
Length Inches
16 (10)
20 (3)
30 (2)
Width Inches
20 (3)
26 (10)
40 (2)
Brand
Detecto (2)
Intercomp (13)
Our Price
Under $1,215.00 (2)
$7,095.00 - $7,699.00 (2)
$8,754.00 - $10,029.00 (3)
$10,574.00 - $10,575.00 (2)
$10,874.00 - $10,875.00 (1)
$11,693.00 - $11,694.00 (1)
$14,159.00 - $14,160.00 (2)
Over $14,978.00 (2)





Portable Truck Scales & Floor Scales
Portable Truck Scales & Floor Scales Portable Truck Scales Are Made Of Sturdy Aluminum
Truck scale can be used to weigh single, dual or triple axle vehicles with load capacities up to 20,000 lbs. with ±1% accuracy. Overload protected to 150% of capacity. Truck Scale can display individual readings, or when joined by cable, can show the sum of 2 or more scales. Self-contained 1/2"H 6-digit LCD display is NTEP Class IIII approved and includes 8 function keys. Scale weighs only 37 lbs., making it easy to transport and includes a 12" x 12" platform.

Operates on either 6 rechargeable NiCad batteries (included) for approximately 8 hours continuous use or 6 AA alkaline batteries. Truck scale measures 20"W x 16"D x 3"H overall. Includes charging cables, totalizing cables, carrying case and manual. Use 2 scales for each axle.

Truck scales with other capacities, configurations and accessories are available. Please call (888) 711-6550 for details.

Portable Floor Scales Weighs Drums, Barrels, Crates, Or Any Bulky Items.
Features a heavy duty steel plate, powder coat finish and a stainless steel indicator with 1"H LCD display. Operates with AC power supply or 6 C batteries (not included). Choose from 500 lb. capacity accurate to 0.2 lbs. or 1,000 lb. capacity accurate to 0.5 lbs. Platform measures 30"L x 40"W x 2-1/2"H.


Portable Truck Scales & Floor Scales
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPACITY READABILITY DIMENSIONS
BRAND LBS. KG. LBS. KG. W" D" H" TYPE CONSTRUCTION IMAGE MODEL QTY PRICE
Detecto®5002250.20.140302-1/2Portable Floor ScaleSteel
WB652565$1,214.00
Detecto®10004500.50.240302-1/2Portable Floor ScaleSteel
WB652566$1,214.00
Intercomp800004000020920163Wireless 4 Scale SystemAluminum
WB423040$7,095.00
Intercomp2000090005226203Wireless 4 Scale Truck SystemAluminum
WB423051$10,028.20
Intercomp20000900010520163Wireless 4 Scale Truck SystemAluminum
WB423041$8,754.20
Intercomp2000090005220163Wireless 4 Scale Truck SystemAluminum
WB423043$7,698.60
Intercomp1000045005226163Wireless 6 Scale Truck SystemAluminum
WB423046$11,693.00
Intercomp200009000201026163Wireless 6 Scale Truck SystemAluminum
WB423044$10,874.50
Intercomp200009000201026203Wireless DW 4 Scale Truck SystemAluminum
WB423048$10,028.20
Intercomp1000045005226203Wireless DW 4 Scale Truck SystemAluminum
WB423050$10,574.20
Intercomp20000900010526163Wireless DW 4 Scale Truck SystemAluminum
WB423049$10,574.20
Intercomp200009000201026163Wireless DW 6 Scale Truck SystemAluminum
WB423052$14,159.60
Intercomp20000900010526163Wireless DW 6 Scale Truck SystemAluminum
WB423053$14,978.60
Intercomp500023005226163Wireless DW 6 Scale Truck SystemAluminum
WB423055$14,159.60
Intercomp1000090005226163Wireless DW 6 Scale Truck SystemAluminum
WB423054$14,978.60
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
(66)