Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eye & Eye

Eye & Eye

Eye & Eye Turnbuckle Assembly sizes range from 1/4-20 to 1-8. Take up sizes range from 4-1/2" to 6". Overall lengths range from 10" to 19". Load capacities range from 500 lbs to 8,500 lbs. Turnbuckle assemblies come in either Carbon, Galvanized, or 316 Stainless Steel


DIA. & THREAD SIZE
  • DIA. & THREAD SIZE
TAKE-UP
  • TAKE-UP
OAL (CLOSED)
  • OAL (CLOSED)
LOAD CAPACITY
  • LOAD CAPACITY
TYPE
  • TYPE
COMPARE
BRAND DIA. & THREAD SIZE TAKE-UP OAL (CLOSED) LOAD CAPACITY TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.39.89:44