Winco Food Pans

Winco Food Pans

Food Pans Are Used For Use In Restaurants, Cafés, Cafeterias, Banquet Facilities And Other Foodservice Steam Table Or Food Handling Applications.

Food Pans are made of cold and heat resistant polycarbonate material for long lasting durability and dependability. Translucent color pans withstand heat ranges of -40°F to 210°F and are used for various steam table or food handling applications. Rounded corners for easy handling and cleaning. Rolled top design for easy lifting and secure closing. Available in various sizes and 2-1/2, 4, 6 and 8 inch depths. Various size Solid and Slotted Covers and Drain Shelves also available.


COMPARE MANUFACTURERS
DEPTH" HEAT RANGE MATERIAL PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.172.30:60