Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mozo® 3835-BLK-08 - Men's Gallant Lace-Up Shoe, Synthetic, Black, Size 8

Rollover image to zoom in

Click image to enlarge

Mozo® 3835-BLK-08 - Men's Gallant Lace-Up Shoe, Synthetic, Black, Size 8

Item #: WBB1659943

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mozo® 3835-BLK-08 - Men's Gallant Lace-Up Shoe, Synthetic, Black, Size 8

When you need to make big things happen, you need the right tools…none more important than your shoes. The Gallant's lightweight comfort works with you on the job and their slip-resistant outsoles give you maximum control. A molded diamond-plate toe cap and scuff-resistant synthetic uppers mean you'll always look clean, sharp, and ready to perform.

Product Specifications

    • BRANDMozo®
    • MANUFACTURERS PART NUMBER3835-BLK-08
    • TYPELace-Up
    • COLORBlack
    • SIZE8
    • CONSTRUCTIONSynthetic
    • PACKAGE QUANTITY1 Pair
    • TOE TYPESoft
    • WARRANTY6 Months For Workmanship And Defective Materials
    • GENDERMen's
    • OUTSOLERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!