Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mozo® 3812-BLK-12 - Men's Sharkz Slip-On Shoe, Synthetic, Black, Size 12

Rollover image to zoom in

Click image to enlarge

Mozo® 3812-BLK-12 - Men's Sharkz Slip-On Shoe, Synthetic, Black, Size 12

Item #: WBB1659921

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mozo® 3812-BLK-12 - Men's Sharkz Slip-On Shoe, Synthetic, Black, Size 12

Moving in the kitchen is like moving on the court - you need to be swift, strategic, and devastatingly accurate, which is why we built our Sharkz for speed and comfort. Uniframe technology makes the Sharkz Collection ultra-lightweight. Gel insoles and a customizable fit with our MozoFit™ System Technology provide premium comfort. Side vents offer added breathability, and the synthetic leather upper is durable and easy to clean. You work hard enough already so let our shoes give you a break.

Product Specifications

    • BRANDMozo®
    • MANUFACTURERS PART NUMBER3812-BLK-12
    • TYPESlip-On
    • COLORBlack
    • SIZE12
    • CONSTRUCTIONSynthetic
    • PACKAGE QUANTITY1 Pair
    • WARRANTY6 Months For Workmanship And Defective Materials
    • GENDERMen's
    • TOE TYPESoft
    • OUTSOLERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!