Plate Warmer

Plate Warmer

Plate Warmer Keeps Dishes Ready For Plating And Serving For Restaurants, Catering Halls And Other Foodservice Applications.

Plate Warmers are made of solid Stainless Steel for long lasting durability. Thermostatically controlled heat unit keeps plates up to 12-3/4" diameter warmed and ready for serving. Wall or Shelf mounted. Convenient, blue powder coated aluminum flip-up door. Removable, washable grease filters. 120/60/1-ph, 1920 w, 16 amps, NEMA 5-20P, cUL, NSF. Available in 18-12" Length, 22" Height and choice of 38", 40", 42", 58" and 65" Width.


COMPARE DIMENSIONS
CAPACITY L" W" H" VOLTS IMAGE MODEL QTY PRICE