Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,138 Items)
Sub Category
Building Management Systems (36)
Remove
Meitav-tec Building Automation Control
Remove
Narrow Your Results By:
Our Price
Under $32.00 (1)
$65.00 - $66.00 (3)
$115.00 - $116.00 (1)
Over $118.00 (1)





Meitav-tec Building Automation Control
Meitav-tec Building Automation Control Meitav-tec Building Automation Controls Are Ideal For Regulating Air Temperature In Large Buildings.

Meitav-tec Building Automation Controls provide reliable, automated regulation for a wide variety of applications. The HVAC Controller With BACnet Building Automation Interface is designed for AC Modbus Building Management System applications and has a modular, user-friendly design for easy use and operation. Modularity allows one main controller to direct and customize different AC applications. Various air conditioning applications are built-in and field-selectable. Offers cost efficient capabilities, such as an occupancy sensor, cooling stages, and an algorithm for maximum energy saving. Factory pre-programmed to save time on field programming. Features main controller, main input (24 VAC), heat/cool or heat pump, electric heat or oil/gas, 3 stages of heat and 2 stages of cool, adjustable fan speed, compressor delay options, 2 temperature sensor inputs and more. BTL and CE certified. The Input-Output Card For BACnet Communication For Building Automation Network is designed to control various devices using reliable software. Features 8 digital inputs and 8 digital outputs to control devices, such as air compressors, chillers, fresh air damper, lights, pumps and fans. Includes 3 temperature sensor inputs in order to view temperature in different locations, as well as 2 Analog Inputs and 2 Analog Outputs. Provides an easy connection to Din Rail and has MAC Address selection by DIP switches. Switch between auto and manual modes with ease. BTL certified.


Meitav-tec Building Automation Control
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
APPLICATION VOLTS APPROVAL IMAGE MODEL QTY PRICE
HVAC Controller with BACnet Building Automation Interface220 / 110 / 24BTL and CE Certified
WBB603731$115.95
I/O card for Building Automation with BACnet Interface24BTL Certified
WBB603739$118.95

Add Items To Cart

 May We Suggest
Thermostat Panel For Building Management System Main Controller - Vertical, Wall Mounted Thermostat Panel For Building Management System Main Controller - Horizontal, Flush Mounted Thermostat Panel For Building Management System Main Controller - Vertical, Flush Mounted Infrared Receiving Panel For Building Management System Main Controller
Thermostat Panel For Building Management System Main Controller - Vertical, Wall Mounted Thermostat Panel For Building Management System Main Controller - Horizontal, Flush Mounted Thermostat Panel For Building Management System Main Controller - Vertical, Flush Mounted Infrared Receiving Panel For Building Management System Main Controller
Thermostat Panel For Building Management System Main Controller - Vertical, Wall Mounted Thermostat Panel For Building Management System Main Controller - Horizontal, Flush Mounted Thermostat Panel For Building Management System Main Controller - Vertical, Flush Mounted Infrared Receiving Panel For Building Management System Main Controller
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(60)