Vollrath® Super Pan 3® Pans with Steel Coat X3™ Interior

Vollrath® Super Pan 3® Pans with Steel Coat X3™ Interior

Vollrath® Pans Feature A Non-Stick Interior That Is Stain Resistant.

Made using corrosion resistant 300 series stainless steel. Dramatic black interior enhances both cold and hot food presentations. Triple bonded layer coating is the finest available. Cook, serve and display in the same pan. Non-stick interior offers a temperature tolerance of -20° to 450° F. Dishwasher safe. Not for use with metal utensils. NSF® certified.


COMPARE
PAN SIZE CAPACITY QUARTS D" PKG. QTY. IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.115.30:25