SANI-LAV Foot Pedal Valves

SANI-LAV Foot Pedal Valves

SANI-LAV Foot Pedal Valves Provide Hands-Free Start And Stop Of Water Flow For Residential, Commercial And Industrial Applications.

SANI-LAV foot pedal valves are made of cast brass and stainless steel for long lasting durability. Self closing foot operated valves eminimate the possibility of contamination from dirty faucets. Valves are seamless to ensure that there are no spaces whre particles can gather for sanitation. Lift up pedals provide easy cleaning. All valves are tested at 150 PSI after assembly. Lengths range from 6" to 11". Widths range from 4" to 6". Depths range from 3" to 4.5". Pedal valves are NSF certified. Other specifications vary per model.


COMPARE
ITEM DESCRIPTION L" W" D" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:46