Anti Splash Floor Troughs

Anti Splash Floor Troughs

Anti-Splash Floor Troughs

Troughs have integral coves, deep pitch and a large waste cup to assure quick and complete drainage. Recessed flange supports floor tile and provides a grout pocket. Setting frame for waterproof membrane and/or integral seepage flange with “weep” holes can be added for wet floor areas. Extension arms and intersections available for multiple equipment layout. Joints are TIG welded and leakproof. Exposed surfaces are finished brush satin.

ASFT Model Floor Troughs are made of 14GA type 304 stainless steel. Horizontal corners are coved and the trough is integrally pitched toward a waste outlet with a stainless steel beehive strainer and a 4” OD tailpiece. Anti-Spill feature built into trough that directs splashing waste water to inside corners of the trough away from the equipment. Troughs are 6" deep. Use in large food prep facilities, commercial or institutional buildings or for high volume, rapid discharge application.


COMPARE DIMENSIONS
BRAND DESCRIPTION CONSTRUCTION L" W" H" MFG # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.203.224:44