Floor Water Receptacles

Floor Water Receptacles

Floor Water Receptacles

Floor Water Receptacles have integral coves, deep pitch and a large waste cup to assure quick and complete drainage. Recessed flange supports floor tile and provides a grout pocket. Setting frame for waterproof membrane and/or integral seepage flange with “weep” holes can be added for wet floor areas. Extension arms and intersections available for multiple equipment layout. Joints are TIG welded and leakproof. Exposed surfaces are finished brush satin. FWR Model Floor Receptacles are made of 16GA type 304 stainless steel one-piece construction. Horizontal corners are coved and the trough is integrally pitched toward a waste outlet with a stainless steel beehive strainer and a 4” OD tailpiece. Recessed flange and 1” deep ledge for IMC grating are integral with the unit. Receptacles are 7 1/2” wide and 4” deep, and generally used underneath Ice Machines or in front of walk-ins or large water discharge areas, in tight spaces. Flexible design such as custom depths make this a versatile drain trough.


COMPARE
BRAND DESCRIPTION CONSTRUCTION L" W" H" MFG # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.67:25