Curtronizer™ NSF Approved Office, Restaurant & Freezer Strip Curtain Doors

Curtronizer™ NSF Approved Office, Restaurant & Freezer Strip Curtain Doors

The Perfect Door for Office or Room Dividers, Restaurants and Freezers.

The Curtronizer™ Strip Door is one of the fastest, easiest strip door kits in the industry. NSF Approved Strip Traffic Doors separate environments from temperature, weather, noise, dust, and other airborne pollutants, making them the perfect doors for office areas, room dividers, restaurants, walk-in coolers, and freezers.

Choice of PVC strip material:
Standard Clear Strips
are for Indoor Door use (temperature resistant from -10 to +150° F) or USDA Low Temperature Polar Reinforced Strips for Cooler and Freezer door use (temperature resistant from -20 to +140° F). Pre-punched 6"” wide x 0.06"” thick strips are mounted on 2”" centers allowing for a 67% (2"”) overlap for secure sealing.

Interior strip curtain door kits can be easily trimmed with a utility knife to accommodate your exact door size. Each door comes complete with PVC strips, polypropylene mounting hardware and installation instructions. The Curtronizer™ Strip Door meets California Fire Code requirements and is REACH compliant.


DOOR TYPE
  • DOOR TYPE
H"
  • H"
COMPARE DOOR OPENING
DOOR TYPE W" H" IMAGE MODEL QTY PRICE