Thread Repair Files

Thread Repair Files

Thread Repair File - 11-24 TPI

Our Thread Repair Files help breathe life back into bolts, screws or fittings that have been damaged due to cross-threading or corrosion. Made of high carbon steel, the Repair Files offer eight different thread pitches. In addition, the Thread Repair Files can also be used as a screw pitch gage.

  • Restores threads that were bent or damaged from rust, cross-threading or corrosion
  • Works on screws, bolts, studs, plumbing pipe and pipe fittings
  • Includes eight different thread pitches: 11, 12, 13, 14, 16, 18, 20 and 24 T.P.I
  • Made from high carbon steel
  • Can also be used as a screw pitch gage
  • Black oxide coating to prevent rust


COMPARE
DIMENSIONS
DESCRIPTION W" D" H" IMAGE MODEL QTY PRICE
WBB249679
WBB249701
WBB249787

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.