Rubber-Cal "Tuff-N-Lastic" Rubber Flooring Runners, 1/8"THK x 4'W x 8'L, Black

Rollover image to zoom in

Click image to enlarge

Rubber-Cal "Tuff-N-Lastic" Rubber Flooring Runners, 1/8"THK x 4'W x 8'L, Black

Item #: WBM1454298

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.00 Save up to 22%
Price: $ 59.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Tuff-N-Lastic" Rubber Flooring Runners, 1/8"THK x 4'W x 8'L, Black

Rubber-Cal - 03-205-W100-08Rubber-Cal's Tuff-N-Elastic is 1/8-inch thick and 48 inches wide. This rubber runner mat offers versatility, slip-resistance, and floor protection to commercial and residential settings. This flooring roll is available in a variety of lengths to meet the needs of most pathways. With a pebble top surface, this anti-slip mat provides traction to areas that are prone to having slippery surfaces. Floors that see excess moisture are easily turned into safe surfaces with this affordable rubber runner mat. Coupled with its resistance to water, it helps to create a safety floor that benefits locations with constant rainfall or snow. When used indoors, this floor protector mat can help keep your tile or marble floors anti-slip even when water has been tracked into the interior of your home or business. This will also prevent water from damaging your indoor flooring and having to invest in costly repairs. Moreover, this product is cost-effective and quickly applied flooring for a basement or garage floor cover. Made from durable reclaimed rubber, this rubber runner mat is a DIY installation in garages or basements that require water resistance and floor protection. With the large number of lengths that are available, this flooring option allows you to be an efficient consumer by ordering the exact amount of material that is needed. Buy this very affordable rolled rubber mat today and turn your slippery floors into a safety floor surface.

Product Features

  • Cost-effective flooring for a basement, workshop, or residential garage floor cover
  • Awater resistant floor protector mat that helps prevent moisture damage on indoor floors
  • 1/8-inch thick x 48-inch wide rolled rubber floor is available in many lengths for DIY installation
  • Made with 100% reclaimed rubber materials, this product can endure through abrasive conditions
  • Pebble-top surface forms ideal safety floor by adding traction to any area of your home or business

Product Specifications

    • LENGTH INCHES96
    • LENGTH FEET8
    • WIDTH INCHES48
    • WIDTH FEET4
    • COLOR FINISHBlack
    • BRANDRubber-Cal
    • CONSTRUCTIONRubber
    • DESCRIPTIONRubber Flooring
    • MANUFACTURERS PART NUMBER03-205-W100-08
    • PACKAGE QUANTITY1
    • SIZE4ft x 8ft
    • THICKNESS INCHES1/8
    • WEIGHT LBS32
    • COVERAGE (SQ. FT)32

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!