Extra Large Thru-Hole Chucks Are Ideal For Heavy Duty Lathe Operations, Metalworking And Other Precision Machining Applications.
Extra Large Thru-Hole Chucks are solidly made for long lasting durability and reliability. 3-Jaw, Plain Back Scroll Chucks allow for secure handling of extra large material. Available in high quality Forged Steel or Cast Iron, with 2-piece reversible hard top jaws. Available in 16" D - 8-5/8" Bore, 20" D - 12-5/8" Bore, 26" D - 16" Bore, 32" D - 10-1/2" Bore, 32-1/2" D - 16.14" Bore and 40" D - 16" Bore
Extra Large Thru-Hole Chucks Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.