E-LAN Stations Are Affordable Racks for Organizing Network Hardware and Equipment.
This LAN Station features sturdy 1” x 2” x 16-gauge cold rolled tubing with 14 gauge steel uprights. Includes two shelves, one work surface and one server shelf. Shelves are 24-1/4"W x 20"D. Shelves are made from thermally-fused low-pressure melamine over a 3/4" thick particle board core. 250 lb. capacity per shelf. Work surface is 25"W x 30"D with baked enamel and is constructed from thermally-fused low-pressure melamine over a 1" thick particle board core. Includes adjustable leveling feet. Baked enamel finish. Corner model is available as well.
2” Casters attach easily with supplied hardware.
Additional Shelves provide valuable storage space for use with all E-LAN Stations. Uprights allow shelf height adjustments at 2” increments.
Mayline® - Network Racking Stations Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.