Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk® Full Size Steam Table Pan, Deep, Aluminum, 50/Carton

Rollover image to zoom in

Click image to enlarge

Boardwalk® Full Size Steam Table Pan, Deep, Aluminum, 50/Carton

Item #: WBB1223232

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $64.95 ea.
2+ $63.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Boardwalk® Full Size Steam Table Pan, Deep, Aluminum

Steam table pans combine the strength, durability and economy of aluminum foil. Prepare, heat, refrigerate, ship and serve in the same pan. More sanitary than permanent ware. Economical and recyclable. Food Container Type: Carryout; Material(s): Aluminum. 50 pans in a carton.

Product Specifications

    • BRANDBoardwalk
    • MANUFACTURERS PART NUMBERBWK STEAMFLDP
    • DESCRIPTIONFull Size Steam Table Pan
    • NUMBER OF COMPARTMENTS1
    • FOOD CONTAINER TYPECarryout

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!