Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk® BWK YS-200 - Soufflé Cups, 2 Oz., Plastic, Translucent, 200/Bag

Rollover image to zoom in

Click image to enlarge

Boardwalk® BWK YS-200 - Soufflé Cups, 2 Oz., Plastic, Translucent, 200/Bag

Item #: WBB1223318

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $66.95 ea.
2+ $65.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Boardwalk® Plastic SoufflĂ© Cups, 2 Oz., Translucent, 200/Bag

Economical and low-maintenance, with no clean up. High-quality plastic. Cup Type: Portion; Capacity: 2 oz; Material(s): Plastic.

Product Specifications

    • BRANDBoardwalk
    • MANUFACTURERS PART NUMBERBWK YS-200
    • DESCRIPTIONPlastic SoufflĂ© Cups
    • TYPEPortion
    • PACKAGE QUANTITY"2,400 Per Case"
    • CAPACITY2 Oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!