Crown Verity Portable Hand Sink Crown Verity Portable Hand Sink Is Ideal For Large Outdoor Community Functions When Hand Washing Is A Must.
Portable, self contained hand sink is made using 18 gauge Type 304 stainless steel with a #4 finish for corrosion resistance. Includes two removable 5 gallon fresh water tanks and two removable 7.5 gallon waste water tanks. Includes city water and drain hookups for ease of operation. Features a 120v 2 imp. gallon water heater. 12 Amps. All tanks and components are secured in a locking cabinet with recessed handle and cylinder lock. Counter top includes a backsplash with built-in soap dispenser and paper towel rack. Powered using a GFCI-protected 12'L power cord. Moves easily on 2 rigid and 2 locking swivel casters. 120V. Measures 34-1/3"W x 25-1/4"D x 47-3/4"H overall. CSA approved. NSF listed. UL listed. Fully assembled.