Aero Manufacturing WPS-132 132"W x 12"D SS NSF Double Bar Wall Mounted Pot Rack

Aero Manufacturing WPS-132 132"W x 12"D SS NSF Double Bar Wall Mounted Pot Rack

Item #: WBB207649

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $700.00
Product Information
Customer Review
Product Q&A
Accessories
SS NSF® Double Bar Wall Mounted Pot Rack - 132"W x 12"D

This Double Bar Wall Mounted Pot Rack measures 132"W x 12"D with a 2" x 3-1/6" stainless steel flat bar on top. Stainless steel racks are polished to a #4 mill finish. Fully welded and ready to use. NSF® Listed.

Product Specifications

    • WIDTH INCHES132
    • DEPTH INCHES12
    • ASSEMBLYUnassembled
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHSilver
    • BRANDAero Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!