Single Phase Boat Hoist Duty Motors

Single Phase Boat Hoist Duty Motors

Single Phase Boat Hoist Duty Motors Are Essential Components At Boat Docks And Lifts.

Single Phase Boat Hoist Duty Motors feature durable stainless steel components to prevent corrosion. Die cast aluminum end bells provide long lasting durability. TENV single phase motor is totally enclosed to prevent pests and dirt from entering and therefore improving the life of the motor. C-Face Footless or Rigid mounting allows for direct mount to a gearbox or other direct coupled equipment for versatile installation. Motor horsepower 1/2 HP, 3/4 HP, 1 HP, 1-1/2 HP and 2 HP. UL and CSA listed.


HP
  • HP
MOUNTING
  • MOUNTING
COMPARE
MFG. PART # HP RPM VOLTAGE FRAME MOUNTING ENCLOSURE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.154.223:66