Browse Air Curtains (7,104 Items)
Mars® Unheated LoPro Series 25"-144"W
Narrow Your Results By:
Mars® Unheated LoPro Series 25"-144"W
Mars® Unheated LoPro Series 25"-144"W Are Designed To Maintain Interior Building Temperatures.
Mars® Unheated LoPro Series 25"-144"W have a galvanized steel construction for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Features an aesthetically pleasing, ¿low profile,¿ 8¿ design with a low noise level for quiet operation. Weight, voltage, door width and color finish vary.
Mars® Unheated LoPro Series 25"-144"W
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
FLA 1 PHASE
DOOR WIDTH
208V/230V
115V
SOUND dBA
WEIGHT LBS
COLOR FINISH
IMAGE
MODEL
QTY
PRICE
48" 1.2/1.2 2.4 52 42 Obsidian Black
WBB696984 $595.00
42" 1.2/1.2 2.4 50 38 Pearl White
WBB696987 $626.00
42" 1.2/1.2 2.4 50 38 Pearl White
WBB696989 $626.00
42" 1.2/1.2 2.4 50 38 Spartan Bronze
WBB696990 $626.00
36" 1.2/1.2 2.4 49 35 Pearl White
WBB696977 $593.00
36" 1.2/1.2 2.4 49 35 Pearl White
WBB696976 $593.00
96" 2.4/2.4 4.8 53 87 Obsidian Black
WBB697697 $1,224.00
72" 1.4/1.4 2.6 53 61 Titanium Silver
WBB697960 $877.00
72" 1.4/1.4 2.6 53 61 Stainless Steel
WBB696763 $1,142.00
120" 2.8/2.8 5.2 54 105 Titanium Silver
WBB694308 $1,800.00
25" 1.2/1.2 2.4 49 24 Titanium Silver
WBB697019 $488.95
25" 1.2/1.2 2.4 49 24 Spartan Bronze
WBB697018 $488.95
72" 1.4/1.4 2.6 53 61 Spartan Bronze
WBB697944 $877.00
48" 1.2/1.2 2.4 52 42 Pearl White
WBB697021 $656.00
108" 2.6/2.6 5 54 96 Pearl White
WBB694018 $1,406.00
108" 2.6/2.6 5 54 96 Titanium Silver
WBB694019 $1,406.00
120" 2.8/2.8 5.2 54 105 Titanium Silver
WBB694291 $1,800.00
42" 1.2/1.2 2.4 50 38 Pearl White
WBB697008 $626.00
72" 1.4/1.4 2.6 53 61 Pearl White
WBB697942 $877.00
72" 1.4/1.4 2.6 53 61 Titanium Silver
WBB697943 $877.00
120" 2.8/2.8 5.2 54 105 Spartan Bronze
WBB694292 $1,800.00
72" 1.4/1.4 2.6 53 61 Stainless Steel
WBB696704 $1,142.00
72" 1.4/1.4 2.6 53 61 Stainless Steel
WBB696705 $1,142.00
42" 1.2/1.2 2.4 50 38 Spartan Bronze
WBB697006 $626.00
42" 1.2/1.2 2.4 50 38 Titanium Silver
WBB697007 $626.00
84" 2.4/2.4 4.8 53 79 Obsidian Black
WBB697052 $1,179.00
36" 1.2/1.2 2.4 49 35 Titanium Silver
WBB697055 $593.00
120" 2.8/2.8 5.2 54 105 Pearl White
WBB694120 $1,466.00
120" 2.8/2.8 5.2 54 105 Titanium Silver
WBB694121 $1,466.00
120" 2.8/2.8 5.2 54 105 Spartan Bronze
WBB694122 $1,466.00
120" 2.8/2.8 5.2 54 105 Titanium Silver
WBB694119 $1,466.00
25" 1.2/1.2 2.4 49 24 Titanium Silver
WBB697036 $488.95
25" 1.2/1.2 2.4 49 24 Spartan Bronze
WBB697037 $488.95
36" 1.2/1.2 2.4 49 35 Spartan Bronze
WBB697038 $593.00
36" 1.2/1.2 2.4 49 35 Titanium Silver
WBB697039 $593.00
60" 1.4/1.4 2.6 53 51 Stainless Steel
WBB697897 $918.00
60" 1.4/1.4 2.6 53 51 Stainless Steel
WBB697896 $918.00
25" 1.2/1.2 2.4 49 24 Pearl White
WBB697035 $488.95
120" 2.8/2.8 5.2 54 105 Spartan Bronze
WBB694373 $1,466.00
72" 1.4/1.4 2.6 53 61 Pearl White
WBB698135 $877.00
72" 1.4/1.4 2.6 53 61 Spartan Bronze
WBB697884 $877.00
72" 1.4/1.4 2.6 53 61 Titanium Silver
WBB697885 $877.00
42" 1.2/1.2 2.4 50 38 Titanium Silver
WBB697084 $626.00
72" 1.4/1.4 2.6 53 61 Pearl White
WBB697882 $877.00
48" 1.2/1.2 2.4 52 42 Spartan Bronze
WBB697083 $656.00
84" 2.4/2.4 4.8 53 79 Obsidian Black
WBB696782 $1,179.00
72" 1.4/1.4 2.6 53 61 Spartan Bronze
WBB697883 $877.00
48" 1.2/1.2 2.4 52 42 Spartan Bronze
WBB697082 $656.00
48" 1.2/1.2 2.4 52 42 Pearl White
WBB697081 $656.00
120" 2.8/2.8 5.2 54 105 Stainless Steel
WBB695319 $2,330.00
84" 2.4/2.4 4.8 53 79 Obsidian Black
WBB696781 $1,179.00
120" 2.8/2.8 5.2 54 105 Spartan Bronze
WBB694357 $1,466.00
120" 2.8/2.8 5.2 54 105 Pearl White
WBB694356 $1,466.00
120" 2.8/2.8 5.2 54 105 Pearl White
WBB694355 $1,466.00
108" 2.6/2.6 5 54 96 Spartan Bronze
WBB694080 $1,406.00
108" 2.6/2.6 5 54 96 Titanium Silver
WBB694081 $1,406.00
42" 1.2/1.2 2.4 50 38 Titanium Silver
WBB697068 $626.00
42" 1.2/1.2 2.4 50 38 Spartan Bronze
WBB697069 $626.00
25" 1.2/1.2 2.4 49 24 Stainless Steel
WBB696245 $580.00
36" 1.2/1.2 2.4 49 35 Obsidian Black
WBB697067 $547.00
84" 2.4/2.4 4.8 53 79 Pearl White
WBB696787 $1,286.00
36" 1.2/1.2 2.4 49 35 Spartan Bronze
WBB697058 $593.00
36" 1.2/1.2 2.4 49 35 Pearl White
WBB697056 $593.00
84" 2.4/2.4 4.8 53 79 Spartan Bronze
WBB696789 $1,286.00
36" 1.2/1.2 2.4 49 35 Spartan Bronze
WBB697057 $593.00
84" 2.4/2.4 4.8 53 79 Pearl White
WBB696788 $1,286.00
84" 2.4/2.4 4.8 53 79 Titanium Silver
WBB696865 $1,286.00
84" 2.4/2.4 4.8 53 79 Pearl White
WBB696864 $1,286.00
84" 2.4/2.4 4.8 53 79 Spartan Bronze
WBB696866 $1,286.00
108" 2.6/2.6 5 54 96 Stainless Steel
WBB694466 $1,803.00
25" 1.2/1.2 2.4 49 24 Obsidian Black
WBB696145 $456.95
36" 1.2/1.2 2.4 49 35 Titanium Silver
WBB697118 $593.00
60" 1.4/1.4 2.6 53 51 Spartan Bronze
WBB697119 $697.00
120" 2.8/2.8 5.2 54 105 Stainless Steel
WBB695278 $2,330.00
108" 2.6/2.6 5 54 96 Pearl White
WBB693938 $1,406.00
108" 2.6/2.6 5 54 96 Pearl White
WBB693939 $1,406.00
120" 2.8/2.8 5.2 54 105 Titanium Silver
WBB694182 $1,466.00
108" 2.6/2.6 5 54 96 Stainless Steel
WBB694482 $1,803.00
108" 2.6/2.6 5 54 96 Stainless Steel
WBB694483 $1,803.00
48" 1.2/1.2 2.4 52 42 Titanium Silver
WBB697099 $656.00
96" 2.4/2.4 4.8 53 87 Titanium Silver
WBB697835 $1,346.00
25" 1.2/1.2 2.4 49 24 Titanium Silver
WBB697098 $488.95
48" 1.2/1.2 2.4 52 42 Titanium Silver
WBB697101 $656.00
48" 1.2/1.2 2.4 52 42 Pearl White
WBB697100 $656.00
60" 1.4/1.4 2.6 53 51 Pearl White
WBB697103 $697.00
120" 2.8/2.8 5.2 54 105 Stainless Steel
WBB695262 $2,330.00
96" 2.4/2.4 4.8 53 87 Spartan Bronze
WBB697541 $1,346.00
96" 2.4/2.4 4.8 53 87 Titanium Silver
WBB697542 $1,346.00
25" 1.2/1.2 2.4 49 24 Stainless Steel
WBB696184 $580.00
25" 1.2/1.2 2.4 49 24 Stainless Steel
WBB696182 $580.00
108" 2.6/2.6 5 54 96 Obsidian Black
WBB696847 $1,268.00
108" 2.6/2.6 5 54 96 Obsidian Black
WBB696845 $1,268.00
84" 2.4/2.4 4.8 53 79 Titanium Silver
WBB696600 $1,286.00
60" 1.4/1.4 2.6 53 51 Pearl White
WBB697121 $697.00
60" 1.4/1.4 2.6 53 51 Spartan Bronze
WBB697120 $697.00
120" 2.8/2.8 5.2 54 105 Obsidian Black
WBB693910 $1,616.00
120" 2.8/2.8 5.2 54 105 Obsidian Black
WBB693908 $1,616.00
84" 2.4/2.4 4.8 53 79 Spartan Bronze
WBB696848 $1,286.00
120" 2.8/2.8 5.2 54 105 Obsidian Black
WBB693909 $1,616.00
120" 2.8/2.8 5.2 54 105 Pearl White
WBB694150 $1,800.00
84" 2.4/2.4 4.8 53 79 Titanium Silver
WBB696863 $1,286.00
25" 1.2/1.2 2.4 49 24 Obsidian Black
WBB696165 $456.95
42" 1.2/1.2 2.4 50 38 Stainless Steel
WBB697403 $781.00
25" 1.2/1.2 2.4 49 24 Obsidian Black
WBB696161 $456.95
96" 2.4/2.4 4.8 53 87 Stainless Steel
WBB694680 $1,700.00
84" 2.4/2.4 4.8 53 79 Stainless Steel
WBB693987 $1,595.00
84" 2.4/2.4 4.8 53 79 Stainless Steel
WBB693986 $1,595.00
60" 1.4/1.4 2.6 53 51 Pearl White
WBB697181 $697.00
60" 1.4/1.4 2.6 53 51 Titanium Silver
WBB697182 $697.00
36" 1.2/1.2 2.4 49 35 Stainless Steel
WBB696084 $726.00
36" 1.2/1.2 2.4 49 35 Stainless Steel
WBB696085 $726.00
60" 1.4/1.4 2.6 53 51 Titanium Silver
WBB697179 $697.00
48" 1.2/1.2 2.4 52 42 Spartan Bronze
WBB697159 $656.00
96" 2.4/2.4 4.8 53 87 Stainless Steel
WBB694665 $1,700.00
108" 2.6/2.6 5 54 96 Spartan Bronze
WBB694000 $1,406.00
72" 1.4/1.4 2.6 53 61 Obsidian Black
WBB697522 $785.00
96" 2.4/2.4 4.8 53 87 Stainless Steel
WBB694664 $1,700.00
108" 2.6/2.6 5 54 96 Spartan Bronze
WBB694001 $1,406.00
108" 2.6/2.6 5 54 96 Titanium Silver
WBB694002 $1,406.00
84" 2.4/2.4 4.8 53 79 Stainless Steel
WBB694003 $1,595.00
96" 2.4/2.4 4.8 53 87 Spartan Bronze
WBB697772 $1,346.00
96" 2.4/2.4 4.8 53 87 Pearl White
WBB697773 $1,346.00
96" 2.4/2.4 4.8 53 87 Titanium Silver
WBB697774 $1,346.00
96" 2.4/2.4 4.8 53 87 Stainless Steel
WBB694663 $1,700.00
96" 2.4/2.4 4.8 53 87 Pearl White
WBB697775 $1,346.00
48" 1.2/1.2 2.4 52 42 Titanium Silver
WBB697161 $656.00
25" 1.2/1.2 2.4 49 24 Pearl White
WBB696956 $488.95
25" 1.2/1.2 2.4 49 24 Pearl White
WBB696957 $488.95
25" 1.2/1.2 2.4 49 24 Spartan Bronze
WBB696958 $488.95
96" 2.4/2.4 4.8 53 87 Spartan Bronze
WBB697771 $1,346.00
120" 2.8/2.8 5.2 54 105 Spartan Bronze
WBB694228 $1,800.00
120" 2.8/2.8 5.2 54 105 Obsidian Black
WBB696899 $1,313.00
120" 2.8/2.8 5.2 54 105 Titanium Silver
WBB694229 $1,800.00
120" 2.8/2.8 5.2 54 105 Obsidian Black
WBB696898 $1,313.00
120" 2.8/2.8 5.2 54 105 Pearl White
WBB694230 $1,800.00
42" 1.2/1.2 2.4 50 38 Stainless Steel
WBB697446 $781.00
108" 2.6/2.6 5 54 96 Obsidian Black
WBB696907 $1,268.00
96" 2.4/2.4 4.8 53 87 Obsidian Black
WBB697758 $1,224.00
60" 1.4/1.4 2.6 53 51 Stainless Steel
WBB697215 $918.00
96" 2.4/2.4 4.8 53 87 Obsidian Black
WBB697757 $1,224.00
96" 2.4/2.4 4.8 53 87 Pearl White
WBB697755 $1,346.00
60" 1.4/1.4 2.6 53 51 Obsidian Black
WBB696911 $620.00
42" 1.2/1.2 2.4 50 38 Stainless Steel
WBB697461 $781.00
120" 2.8/2.8 5.2 54 105 Spartan Bronze
WBB694212 $1,800.00
42" 1.2/1.2 2.4 50 38 Obsidian Black
WBB696105 $573.00
120" 2.8/2.8 5.2 54 105 Pearl White
WBB694211 $1,800.00
60" 1.4/1.4 2.6 53 51 Titanium Silver
WBB697199 $697.00
60" 1.4/1.4 2.6 53 51 Spartan Bronze
WBB697198 $697.00
120" 2.8/2.8 5.2 54 105 Stainless Steel
WBB694694 $1,908.00
48" 1.2/1.2 2.4 52 42 Stainless Steel
WBB697470 $833.00
120" 2.8/2.8 5.2 54 105 Stainless Steel
WBB694693 $1,908.00
120" 2.8/2.8 5.2 54 105 Obsidian Black
WBB696651 $1,313.00
36" 1.2/1.2 2.4 49 35 Stainless Steel
WBB697502 $726.00
120" 2.8/2.8 5.2 54 105 Stainless Steel
WBB694692 $1,908.00
48" 1.2/1.2 2.4 52 42 Stainless Steel
WBB697466 $833.00
48" 1.2/1.2 2.4 52 42 Stainless Steel
WBB697467 $833.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.