Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Holmes HAP424-NU-1 HEPA-Type Tower Air Purifier

Holmes HAP424-NU-1 HEPA-Type Tower Air Purifier

Item #: WB292212

Sold By: globalindustrial.com

Available on or around 06/12/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 90.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Holmes HAP424-NU-1 HEPA-Type Tower Air Purifier

Features:
  • HEPA-type filter removes up to 99% of airborne particles as small as 2 microns from air passing through the filter
  • Enhanced Arm & Hammer® filter helps eliminate common household odors
  • Washable pre-filter extends the life of the HEPA-type filter
  • Three speed setting
  • Optional Ionizer assists in particle removal
  • Filter Reminder Dial
  • Slim tower design
  • Recommended for rooms up to 12'x15' (180 square feet)
  • Smoke CADR: 116
  • Filters: 2 x HAPF30

Product Specifications

    • BRANDHolmes®
    • WIDTH INCHES12
    • DEPTH INCHES8
    • HEIGHT INCHES29-1/2
    • SPEEDS3
    • COVERAGE SQUARE FEET180
    • VOLTAGE120
    • FILTER TYPEHEPA
    • AHAM DUST RATING CADR116
    • MANUFACTURER'S PART NUMBERHAP424-NU-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!