Saint Gobain Direct Drive Industrial Blowers

Saint Gobain Direct Drive Industrial Blowers

Saint Gobain Direct Drive Industrial Blowers Are Used For Metal Finishing, Chemical Manufacturing, Wastewater Treatment, Chemical Storage And Other Heavy Duty Applications.

Saint Gobain Direct Drive Industrial Blowers are made of PVC plastic for long lasting durability. Features flame-resistant polypropylene impellers for lower speed and low noise operation. Corrosion-resistant for added reliability. Transitions allow easy attachment of industrial blower outlets to standard ducting for enhanced versatility. Imbedded steel housing reinforcement for greater support and stability. Indoor and outdoor use for ease of use. Color is Gray/Blue. Motor types are TEFC(totally-enclosed fan-cooled) or XP(explosion-proof). Diameters is 4-9/16 inch. Full line of replacement parts. Dimensions, voltage and horsepower vary per model. 6 Month Limited Warranty.


LENGTH INCHES
  • LENGTH INCHES
INLET DIA. INCHES
  • INLET DIA. INCHES
OUTLET DIA. INCHES
  • OUTLET DIA. INCHES
HORSEPOWER
  • HORSEPOWER
VOLTAGE
  • VOLTAGE
COMPARE MANUFACTURERS
LENGTH INCHES DIAMETER INCHES INLET DIA. INCHES OUTLET DIA. INCHES HORSEPOWER VOLTAGE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:25