Oil Burner Couplings

Oil Burner Couplings

Oil Burner Couplings Are Used For Installations And Repair Applications.

Oil Burner Couplings are made of flexible plastic and other high quality materials for long lasting durability. Available individually or as 3-piece kit. Universal replacement 3-piece coupling with high density plastic end pieces. Requires no set screws, ends slide on shaft. Self aligning flexible center piece may be easily cut with knife. Types are 5 in. Center Piece, 6 in. Center Piece, 12 in. Center Piece, 1/2 in. End Piece and 5/16 in. End Piece. Dimensions vary per type. Package quantity is 1.


INCLUDES
  • INCLUDES
COMPARE MANUFACTURERS
INCLUDES PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:27