Kulthorn KA & LA Series Compressors

Kulthorn KA & LA Series Compressors

Kulthorn KA & LA Series Compressors Are Used For Applications Including Commercial, Residential, Hospitality, And More.

Kulthorn KA & LA Series compressors are made of high quality materials for long lasting durability and dependability. Compressors accommodate various applications such as refrigerators, air conditioners, cold rooms, and more. Includes 3-phase motors, crank case heaters, and optional sight glass. Compatible with R22 and R404a refrigerants. Voltages are 200/230 and 208/230. Wattages range from 5686 to 35169. Color finish is Black.


COMPARE
MFG PART # VOLTAGE WATTS HORSEPOWER REFRIGERANT MOTOR TYPE APPLICATION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:62