Kulthorn WJ Series Compressors

Kulthorn WJ Series Compressors

Kulthorn WJ Series Compressors Are Used For Applications Including Commercial, Residential, Hospitality, And More.

Kulthorn WJ Series compressors are made of high quality materials for long lasting durability and dependability. Compressors accommodate various applications such as refrigerators, air conditioners, icemakers, and more. Units feature a low noise output, spring type design with low vibration for application and location versatility. Compatible with R134a, R22, R404a, and R407C refrigerants. Motor type is CSR. Voltages are 115 and 208/230. Wattages range from 850 to 5451. Color finish is Black.


COMPARE
MFG PART # VOLTAGE WATTS HORSEPOWER REFRIGERANT MOTOR TYPE APPLICATION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:24