Mounting Probe Kit

Mounting Probe Kit

Mounting Probe Kits Are Used For Liquid Level Control For Open And Closed Tanks And Sumps.

Mounting Probe Kits are made of steel for long lasting durability. Remote Mounting Kit provides 4 in. flanged sensing tube, two barbed fittings, two No. 10 screws, and a gasket .Packing nut assembly used in applications where temperature does not fall below -35°F (-37°C) and Maximum liquid pressure limit 150 PSIG (1034 kPa). Use with Style 1, 3/8 in. diameter bulb for direct immersion application. A19s require models with support tube; A70sand A72s do not need support tubes. Types are Packing Nut Assembly and Remote Mounting Probe Kit. Sizes vary per type.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.20.19:23