Watertight Temperature Controllers

Watertight Temperature Controllers

Watertight Temperature Controllers Are Used In a Variety of Industrial, Commercial, and HVAC Environments.

Watertight temperature controllers are made of high quality materials for durability and corrosion resistance. Units detect and regulate temperature change for heating and cooling applications. Heavy duty, weather resistant enclosure protects against water spray, humidity, airborne contaminates, and other corrosive conditions. High visibility display and controls allow convenient temperature set points for user ease. Some units include an ergonomic plug-in installation for efficient and portable temperature control. Controllers are available in various capillary and lead wire lengths ranging from 9.8" to 10' as well as coiled capillary. Bulb sizes range from 2 to 4-1/16". Types are Digital Electronic and Mechanical. Switch actions are SPDT, 2-SPDT, and 4-SPDT. Stages are Single, 2, and Multi Stage. Voltage ranges from 24 to 600/240/208/120/24. Temperature ranges from -40 to 120°F to -40 to 212°F. UL listed. Dimensions vary per model.


BRAND
  • BRAND
TYPE
  • TYPE
STAGES
  • STAGES
SWITCH ACTION
  • SWITCH ACTION
RANGE °F
  • RANGE °F
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CONTROLLER CAPILLARY LEAD WIRE LENGTH BULB TEMP.
BRAND TYPE STAGES SWITCH ACTION LENGTH FEET FEET INCHES SIZE INCHES VOLTAGE RANGE °F IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.13.165:60