Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Thermostats (274)
Remove
Robertshaw® Digital Programmable Thermostats
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Stages
1H/1C (2)
2H/2C (1)
3H/2C (1)
Our Price
Under $110.00 (1)
$121.00 - $122.00 (1)
$155.00 - $156.00 (1)
Over $282.00 (1)





Robertshaw® Digital Programmable Thermostats
Robertshaw® Digital Programmable Thermostats Robertshaw® Digital Thermostats Feature An Easy-To-Read LCD Display.

Thermostats feature automatic changeover to automatically adjust between heat and cooling cycles. Memory storage retains information, even during power outages. B210928 & B210929 feature a setup wizard for easy installation. Features easy-to-navigate menus and automated time adjustment for Daylight savings. Trilingual display options. Security feature with 4-digit PIN numbers protects against unwanted changes. Intermittent fan maintains optimal air filtration and circulation. B210927 & B211075 is ideal for residential and commercial applications. Designed for new construction or replacement applications. Features a keypad lock, cover lock, and selectable readouts.


Robertshaw® Digital Programmable Thermostats
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
APPLICATION STAGES POWER TYPE TEMPERATURE RANGE IMAGE MODEL QTY PRICE
Heating/Cooling1H/1CHardwired45 - 90 degrees
WBB210928$109.95
Heating/Cooling3H/2CHardwired45 - 90 degrees
WBB210929$121.95
Heating/Cooling1H/1CHardwired38 - 88 degrees
WBB211075$155.95
Heating/Cooling2H/2CHardwired38 - 88 degrees
WBB210927$282.95
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
(68)