Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Evaporative Coolers & Swamp Coolers


(208 Items)
Sub Category
Misting Fans (47)
Remove
18" Self Contained Power Mister
Remove
Narrow Your Results By:
Our Price
Under $577.00 (1)
Over $704.00 (1)





18" Self Contained Power Mister
18" Self Contained Power Mister Lightweight, self contained misters allow easy transportation from site to site. These portable misting fans include a 10 gallon water cooler with 130 psi diaphragm pump. Enclosed 1/8 HP, single-phase motor provides 5750 CFM and is permanently lubricated for long life. 18” diameter swamp cooler fans include 3 aluminum blades enclosed in spiral wire guards for safety. Toggle power switch allows fan only or fan with mist operation. Fan mount allows pivot-action for tilt angle adjustments. Mister fans include an 18’L SJT type, GFCI protected 3-conductor power cord. Dry storage is recommend. Power mister fans meet OSHA standards. 1 Year Limited Warranty.


18" Self Contained Power Mister
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DESCRIPTION HP CFM HIGH WATER TANK CAP. GAL. IMAGE MODEL QTY PRICE
Hand Carry1/8575010
WB795733$576.00
Cart1/8575010
WB795734$704.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)