Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drum & Barrel


(2,232 Items)
Sub Category
Alarms (127)
Remove
Level Controller, Polypropylene, Threaded Plug
Remove

      Items
Level Controller, Polypropylene, Threaded Plug Level Controller, Polypropylene, Threaded Plug


Level Controller, Polypropylene, Threaded Plug
Level Controller, Polypropylene, Threaded Plug
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB769798
List Price $285.00    Save 17%
Price: $235.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Level Controller, Polypropylene, Threaded Plug

The LEVEL CONTROLLER turns pumps on and off to automatically fill a tank or empty a tank. One of the float switches starts your pump. When the level reaches the other float switch, it stops the pumping so liquid level always stays between the two control floats. A third "emergency" float located above the two control floats sounds an alarm if liquid level ever gets this high. Switchable between pump-up or pump-down applications. Includes a Limited Warranty of 2 years. (Note: If you would like to purchase a customized size please call for further assistance.)

Product Specifications
LENGTH INCHES 42-1/2
WIDTH INCHES 4
HEIGHT INCHES 3
COLOR FINISH Black
BRAND Gizmo Engineering
CERTIFICATIONS NEMA 4X
CONSTRUCTION Polypropylene
FEED PIPE No
FLOW INDICATOR No
LIMITED WARRANTY 2 Years
MANUFACTURERS PART NUMBER LCP-PP-55G
PACKAGE QUANTITY 1
PIEZO BUZZER VOLUME 103dB @ 2'
POWER 9V Battery
TEMPERATURE RANGE DEGREES F -40 to 210
TYPE Level Controller, Threaded Plug, 55 Gallon
WEIGHT LBS 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


High Level Drum Alarm, PVC, Threaded Collar Knob, 5" Working Depth

High Level Drum Alarm, PVC, Threaded Collar Knob, 5" Working Depth

From $127.95
More Info
Add to Cart
Flow Alarm With Outlet Box

Flow Alarm With Outlet Box

From $144.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)