Canarm XBL Series Belt Drive Wall Fans

Canarm XBL Series Belt Drive Wall Fans

Canarm XBL Series Belt Drive Wall Fans Provide Economic Solutions for Commercial and Industrial Exhaust Applications such as Factories, Warehouses, Gymnasiums, Greenhouses, and more.

Canarm XBL series fans are typically used for low pressure applications with little or no duct work. The XBL series is constructed for efficient, economical operation and are designed to be used primarily as exhaust fans. These fans are constructed of heavy gauge steel fan panel with deep spun orifice and flared venturi to maximize efficiency with durable baked on textured polyethylene powder coat finish. ODP motors are standard on all units. The XBL series accepts all “XB” series accessories, including Cabinets, Sleeves, Shutters and guards (Sold Separately).


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HORSEPOWER
  • HORSEPOWER
CFM HIGH
  • CFM HIGH
RPM HIGH
  • RPM HIGH
PHASE
  • PHASE
COMPARE
BRAND FAN DIAMETER INCHES HORSEPOWER CFM HIGH RPM HIGH SERIES PHASE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.202.184:25