Fantech FADE Series Wall Axial Fan with Housing

Fantech FADE Series Wall Axial Fan with Housing

Fantech FADE Series Wall Axial Fans with Housing Provide Heat Dissipation For Commercial And Industrial Applications.

Fantech FADE Series Wall Axial Fans with Housing are made out of galvanized steel and galvanized aluminum for long lasting durability. 100% speed control provides adaptability. Shallow profile with no protruding motor creates easy installation. Fans are statically and dynamically balanced for vibration free operation and rated for continuous duty to provide optimum performance. Horsepower's range from 1/16 to 1-1/4. CFMs range from 305 to 7857. Diameters are 8", 10", 12", 14", 16", 18", 20", 22", and 25". Lengths range from 8-1/16" to 25-1/2". Other dimensions vary per model. UL listed and AMCA certified.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HP
  • HP
CFM HIGH
  • CFM HIGH
COMPARE
FAN DIAMETER INCHES DRIVE TYPE HP CFM HIGH VOLTAGE PHASE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:64