Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marine Duct Axial Direct Drive Fan

Marine Duct Axial Direct Drive Fan

Marine Duct Axial Direct Drive Fans Provide Continuous Reliable Movement Of Air For Engine Rooms, Cargo Holds And Other Above Or Below Deck Applications.

Marine Duct Axial Direct Drive Fans are constructed with durable aluminum and steel for long lasting use and dependability. 6-blade airfoil design cast aluminum propeller provides taperlock bushing. Totally enclosed motors meet IEEE 45 and are pre-wired 460 volts. AMCA and ABS certified. Available horsepower is 0.75, 3, 5, 10, and 20 hp. Fan sizes are 12, 16, 18, 24, 28, 32, and 36 inches. Max operating temperature is 120°F. Includes 1 year limited warranty.


FAN SIZE INCHES
  • FAN SIZE INCHES
HORSEPOWER
  • HORSEPOWER
RPM HIGH
  • RPM HIGH
CFM HIGH
  • CFM HIGH
COMPARE MANUFACTURERS
BRAND FAN SIZE INCHES HORSEPOWER RPM HIGH CFM HIGH PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.252.131:25