Blue Giant Eagle VI HVLS Fans

Blue Giant Eagle VI HVLS Fans

Blue Giant Eagle VI HVLS Fans Are Used For Applications Including Commercial, Industrial, Storage, And More.

Blue Giant Eagle VI HVLS fans are made of high quality materials for long lasting durability and dependability. Fans promote air cooling, circulation, and optimal temperature for warehouses, retail outlets, offices, and more. Airfoil system provides quiet air movement, reducing temperatures, and lowering HVAC costs. Aerospace-inspired oversized blade design increases airflow distribution for energy efficiency and cost effectiveness. Reduces air conditioning and heating usage. CFM high are 102579, 166856, 187965, 211895, and 262408. Phases are 1 and 3. Voltages are 115, 230, and 460. Diameters are 12, 16, 18, 20, and 24 ft. Color finishes are Black and Blue. ANSI/UL listed. Dimensions vary per model.


DIAMETER FT.
  • DIAMETER FT.
VOLTS
  • VOLTS
PHASE
  • PHASE
CFM HIGH
  • CFM HIGH
COMPARE MANUFACTURERS
DIAMETER FT. VOLTS PHASE CFM HIGH REVERSIBLE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:23