Blue Giant Falcon III HVLS Fans

Blue Giant Falcon III HVLS Fans

Blue Giant Falcon III HVLS Fans Are Used For Applications Including Commercial, Industrial, Storage, And More.

Blue Giant Falcon III HVLS fans are made of aluminum for long lasting durability and dependability. Fans promote air cooling, circulation, and optimal temperature for warehouses, retail outlets, offices, and more. Airfoil system provides quiet air movement, reducing temperatures, and lowering HVAC costs. Aerospace-inspired oversized blade design increases airflow distribution for energy efficiency and cost effectiveness. Reduces air conditioning and heating usage. CFM high are 23028, 40043, and 57575. Phases are 1 and 3. Voltages are 115, 230, and 460. Diameters are 6, 10, and 14 ft. Color finish is Black. ANSI/UL listed. Dimensions vary per model.


DIAMETER FT.
  • DIAMETER FT.
VOLTS
  • VOLTS
PHASE
  • PHASE
CFM HIGH
  • CFM HIGH
COMPARE MANUFACTURERS
DIAMETER FT. VOLTS PHASE CFM HIGH REVERSIBLE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:21