TPI Replacement Fan Heads Are Ideal For Commercial And Industrial Ventilation Applications.
TPI Replacement Fan Heads are solidly manufactured for long lasting durability and dependability. Include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. Meets OSHA standards, UL listed. Replace or upgrade fan heads with industrial quality air circulator heads.Standard Models include a 12 ft. long SJT type, 3-conductor power cord. Specialty Fan Heads include a junction box for hard wiring. Wash Down Rated Models with white epoxy coated steel wire guards. 120V. 1 Year Limited Warranty. All 240V/480V Models have a 3-phase motor. 277V Models have a single-phase motor and fully assembled fan head. Explosion Proof Models feature Class I and II protection for flammable and carbon dust environment protection. Available in 120V/240V with single-phase motor or 240V/480V, 3-phase motor. Y Suffixed Models offer a safety yellow powder coat finish on the guards and mounts and feature 4 fan blades. Industrial Unassembled Heavy Duty Yellow Circulator Models are available in 24 and 30 inch diameters. Feature steel hub/spider aluminum blades, 5px padding on top and bottom and powder coated steel guards. Pull chain switch. 12 ft. long power cord. 1/2 horsepower. 5 Year Limited Warranty.
TPI Replacement Fan Heads Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.