Koch Filter™ Air Cleaner Replacement Filters Are Ideal For Use In Residential Or Commercial Air Filtration Systems.
Koch Filter™ Air Cleaner Replacement Filters are made for lasting durability and reliability. Effective in high humidity. Provides maximum dust holding capacity. Gasketing prevents dust from bypassing the filter. Sturdy rust resistant frame. Replacements for Trion Airbear, Honeywell F-Series and Aprilaire Space Guard media. MERV 8 and 10 rated filters are available in 3, 4, 5 or 6 inch depths, 16 and 20 inch widths and 20 and 25 inch heights.
Koch Filter™ Air Cleaner Replacement Filters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.