Filtration Manufacturing Pocket & Paint Arrestor Cube Filters

Filtration Manufacturing Pocket & Paint Arrestor Cube Filters

Filtration Manufacturing Pocket And Paint Arrestor Cube Filters Are Designed To Arrest Both Liquid And Powder Coating Overspray Generated By Industrial, Automotive And Aerospace Applications.

Filtration Manufacturing Pocket And Paint Arrestor Cube Filters are made with 6, 15 and 40 denier polyester blend and non-migrating dry tackified downstream surface for optimal filtering capability. Features an anti-microbial agent for increased protection and safety. Galvanized steel frame is corrosion-resistant for long lasting durability. Double-wire frame provides self-sealing support designed to withstand warping from heavy loading and aggressive installation for added reliability. Dimensions and number of pockets vary per model. Package quantity of 4, 6 or 8.


OVERALL TYPE
  • OVERALL TYPE
W"
  • W"
H"
  • H"
D"
  • D"
POCKET(S)
  • POCKET(S)
COMPARE NOMINAL DIMENSIONS MANUFACTURERS
OVERALL TYPE W" H" D" POCKET(S) PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.188.230:60