Flanders Carbon Pleated Filters

Flanders Carbon Pleated Filters

Flanders Carbon Pleated Filters Are Used For Remediation Of Minor Odor Problems For Commercial Or Industrial HVAC Systems.

Flanders Carbon Pleated Filter media is polyester synthetic fiber with activated carbon to absorb, trap and remove odors from the environment. Pleated filter design increases the surface area of carbon exposed to the air for effective particulate filtration in a variety of applications including intake air systems and furnaces. Filter media is encased and sealed within a moisture resistant kraft board frame for long life. MERV is 6. Nominal depth is 1", 2" or 4". Heights and widths vary per model. Package quantities are 6 or 12.


WIDTH"
  • WIDTH"
DEPTH"
  • DEPTH"
HEIGHT"
  • HEIGHT"
PACKAGE QUANTITY
  • PACKAGE QUANTITY
COMPARE NOMINAL MANUFACTURERS
WIDTH" DEPTH" HEIGHT" MERV PACKAGE QUANTITY PART # IMAGE MODEL QTY PRICE