Ge 11 Frame Replacement Motors

Ge 11 Frame Replacement Motors

These Motors Are Direct Replacements For GE 11 Frame Motors.

Single phase motors provide up to 1550 RPM. Automatic overload protection for safety that ensures long life. Shaded pole motor measures 3.375” diameter. Includes leads on shaft end. Stud mount for installation. 60 Hz. Shaft measures 5/16”.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS ROTATION SHAFT" LENGTH LESS SHAFT" BEARINGS ENCLOSURE IMAGE MODEL QTY 1 - 5 6 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.212.93:25