Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WEG Pad Mount Motors

WEG Pad Mount Motors

WEG Pad Mount Motors Are Used For Use Where The Motor Is In The Airstreams.

WEG Pad Mount Motors are made with a cast iron construction for long lasting durability. Efficiency values certified according to DOE's regulations (Certificate of Compliance number CC029A). Enclosures rated IP55. Provided with detached terminal box and extended leads for remote installation. Painted with WEG's own special system using synthetic enamel alkyd resin paints, exceeding ASTM B117 standard for salt spray test. Pad mount line rated for 1.25 Service Factor up to 100HP. Certified Inverter Rated for use with VFD. Rating meets or exceeds MG1 Part 31 NEMA Specifications. Meets or exceeds all NEMA Premium and CEE requirements for energy efficiency. Available in a variety of horsepower's from 1 to 60. Voltages are 230/460 and 208-230/460. RPM's are 900, 1,200, 1,800 and 3,600. Color is Blue. Quantity is 1.


HORSEPOWER
  • HORSEPOWER
VOLTAGE
  • VOLTAGE
RPM
  • RPM
COMPARE MANUFACTURER
PART NUMBER HORSEPOWER VOLTAGE RPM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:26