Lau Double Inlet Blower Wheels & Direct Drive Wheels

Lau Double Inlet Blower Wheels & Direct Drive Wheels

Double Inlet Blower Wheels And Direct Drive Wheels Are Universal Replacement Wheels For Direct Drive Blowers.

Wheels are made using heavy duty, corrosion resistant galvanized, cold rolled steel for long lasting durability. Wheels are rated to 200°F, but are recommended for application temperatures that do not exceed 135°F. Center disc is available convex or concave. Choose between Clockwise or Counter-clockwise rotation. Available with 1/2" or 5/8" bore. Other dimensions vary per model.


ROTATION
  • ROTATION
DISC
  • DISC
MAX RPM
  • MAX RPM
DIA."
  • DIA."
WIDTH"
  • WIDTH"
BORE"
  • BORE"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CENTER DIMENSIONS
ROTATION DISC MAX RPM DIA." WIDTH" BORE" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.111.61:27